- AC Motor
- Washdown Duty Motor Application
- 5 hp
- 1750 rpm
- Three Phase
| Enclosure | TEFC |
| Rotation | Reversible |
| Hz | 60 |
| Full Load Amps | 13/6.5 |
| Open End Bearing | 6207 |
| Phase | Three Phase |
| Frame | 184TC |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Washdown Duty |
| Drive End Bearing | 6207 |
| Poles | 4 |
| Mounting | Round |
| Insulation | F |
| Weight | 0.0 KG |

