- AC Motor
- Washdown Duty Motor Application
- 10 hp
- 1765 rpm
- Three Phase
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Frame | 213TC |
| Enclosure | TEFC |
| Phase | Three Phase |
| Rotation | Reversible |
| Poles | 4 |
| Drive End Bearing | 6209 |
| Insulation | F |
| Open End Bearing | 6207 |
| Full Load Amps | 26.8/13.4 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Washdown Duty |
| Weight | 0.0 LB |

