- AC Motor
- Washdown Duty Motor Application
- 1 1/2 hp
- 1140 rpm
- Three Phase
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Frame | 56HC |
| Motor Application | Washdown Duty |
| Drive End Bearing | 6205 |
| Open End Bearing | 6205 |
| Poles | 6 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Full Load Amps | 5.9-5.4/2.7 |
| Voltage Rating | 208-230/460 |
| Insulation | F |
| Hz | 60 |
| Weight | 0.0 KG |

