
- AC Motor
- Pump Duty Motor Application
- 60 hp
- 3550 rpm
- Three Phase
Rotation | Reversible |
Phase | Three Phase |
Hz | 60 |
Enclosure | DP |
Insulation | F |
Open End Bearing | 6311 |
Motor Application | Pump Duty |
Service Factor | 1.15 |
Enclosure Designation | Drip Proof |
Mounting | Round |
Drive End Bearing | 6311 |
Frame | 326HPV |
Poles | 2 |
Full Load Amps | 135/67.5 |
Voltage Rating | 230/460 |
Weight | 0.0 LB |
