- AC Motor
- Pump Duty Motor Application
- 50 hp
- 1780 rpm
- Three Phase
| Insulation | F |
| Enclosure Designation | Drip Proof |
| Poles | 4 |
| Full Load Amps | 124/62 |
| Phase | Three Phase |
| Drive End Bearing | 7311 |
| Enclosure | DP |
| Rotation | Reversible |
| Hz | 60 |
| Mounting | Round |
| Motor Application | Pump Duty |
| Frame | 326HPV |
| Service Factor | 1.15 |
| Open End Bearing | 6311 |
| Voltage Rating | 230/460 |
| Weight | 0.0 LB |

