
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 882 rpm
- Three Phase
Voltage Rating | 230/460 |
Enclosure | DP |
Motor Application | Pump Duty |
Enclosure Designation | Drip Proof |
Phase | Three Phase |
Insulation | F |
Mounting | Round |
Rotation | Reversible |
Frame | 326HPV |
Service Factor | 1.15 |
Full Load Amps | 73/36.5 |
Drive End Bearing | 6311 |
Poles | 8 |
Open End Bearing | 6311 |
Hz | 60 |
Weight | 0.0 LB |
