
- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1765 rpm
- Three Phase
Drive End Bearing | 6309 |
Rotation | Reversible |
Poles | 4 |
Phase | Three Phase |
Insulation | B |
Mounting | Round |
Voltage Rating | 230/460 |
Enclosure Designation | Drip Proof |
Open End Bearing | 6206 |
Motor Application | Pump Duty |
Full Load Amps | 26.2/13.1 |
Enclosure | DP |
Hz | 60 |
Frame | 215HPV |
Weight | 0.0 LB |
