
- AC Motor
- Pump Duty Motor Application
- 7 1/2 hp
- 1765 rpm
- Three Phase
Rotation | Reversible |
Poles | 4 |
Phase | Three Phase |
Open End Bearing | 6206 |
Mounting | Round |
Motor Application | Pump Duty |
Enclosure Designation | Drip Proof |
Drive End Bearing | 6309 |
Full Load Amps | 20/10 |
Enclosure | DP |
Insulation | F |
Voltage Rating | 230/460 |
Frame | 213HPV |
Hz | 60 |
Weight | 0.0 LB |
