- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1755 rpm
- Three Phase
| Frame | 184HPV |
| Rotation | Reversible |
| Poles | 4 |
| Mounting | Round |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Insulation | B |
| Enclosure Designation | Drip Proof |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Full Load Amps | 12.6/6.3 |
| Enclosure | DP |
| Motor Application | Pump Duty |
| Weight | 0.0 LB |
| EAN or UPC | 722856066312 |

