
- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1175 rpm
- Three Phase
Poles | 6 |
Rotation | Reversible |
Enclosure Designation | Drip Proof |
Drive End Bearing | 6309 |
Insulation | F |
Frame | 213HPV |
Open End Bearing | 6206 |
Enclosure | DP |
Service Factor | 1.15 |
Hz | 60 |
Full Load Amps | 9/4.5 |
Mounting | Round |
Phase | Three Phase |
Voltage Rating | 230/460 |
Motor Application | Pump Duty |
Weight | 0.0 LB |
