
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 3535 rpm
- Three Phase
Phase | Three Phase |
Service Factor | 1.15 |
Enclosure Designation | Drip Proof |
Voltage Rating | 230/460 |
Enclosure | DP |
Hz | 60 |
Insulation | F |
Rotation | Reversible |
Motor Application | Pump Duty |
Drive End Bearing | 6311 |
Open End Bearing | 7308 |
Full Load Amps | 58/29 |
Frame | 256HPV |
Mounting | Round |
Poles | 2 |
Weight | 0.0 LB |
