- AC Motor
- General Purpose Motor Application
- 100 hp
- 890 rpm
- Three Phase
| Drive End Bearing | 6318 |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Full Load Amps | 133 |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Hz | 60 |
| Voltage Rating | 460 |
| Frame | 445T |
| Open End Bearing | 6316 |
| Enclosure | TEFC |
| Poles | 8 |
| Weight | 2377.0 LB |

