- AC Motor
- General Purpose Motor Application
- 1 hp
- 1750 rpm
- Three Phase
| Poles | 4 |
| Insulation | F |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Amps | 3.1/1.55 |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Drive End Bearing | 6205 |
| Enclosure | ODP |
| Open End Bearing | 6203 |
| Frame | 143TC |
| Mounting | Round |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| Service Factor | 1.15 |
| Weight | 0.0 LB |
| EAN or UPC | 722856011848 |

