- AC Motor
- General Purpose Motor Application
- 1 hp
- 3450 rpm
- Three Phase
| Full Load Amps | 3.6-3.6 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Enclosure | TEFC |
| Hz | 60 |
| Poles | 2 |
| Service Factor | 1 |
| Rotation | CW/CCW |
| Frame | 56C |
| Insulation | B |
| Voltage Rating | 208-220/440 |
| Motor Application | General Purpose |
| Drive End Bearing | 6203 |
| Weight | 17.0 LB |

