- AC Motor
- Brake Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Drive End Bearing | 6205 |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Poles | 4 |
| Phase | Three Phase |
| Insulation | B |
| Hz | 60 |
| Enclosure | TENV |
| Frame | 143TC |
| Mounting | Round |
| Rotation | Reversible |
| Motor Application | Brake Motor |
| Service Factor | 1 |
| Full Load Amps | 3.2/1.6 |
| Open End Bearing | 6203 |
| Weight | 48.0 LB |

