- AC Motor
- Brake Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Motor Application | Brake Motor |
| Phase | Three Phase |
| Rotation | Reversible |
| Open End Bearing | 6203 |
| Poles | 4 |
| Service Factor | 1 |
| Drive End Bearing | 6203 |
| Enclosure | TENV |
| Frame | 56C |
| Full Load Amps | 1.8-1.8/0.9 |
| Mounting | Round |
| Voltage Rating | 208-230/460 |
| Insulation | B |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Hz | 60 |
| Weight | 33.0 LB |
| EAN or UPC | 722856027511 |

