- AC Motor
- Pressure Washer Motor Application
- 2 hp
- 1725 rpm
- Single Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6205 |
| Mounting | Rigid Base |
| Drive End Bearing | 6205 |
| Voltage Rating | 115/230 |
| Enclosure | TEFC |
| Rotation | Selective CCW |
| Motor Application | Pressure Washer |
| Insulation | F |
| Hz | 60 |
| Poles | 4 |
| Full Load Amps | 18.8/9.4 |
| Frame | 56HC |
| Phase | Single Phase |
| Weight | 51.0 LB |
| EAN or UPC | 722856049247 |

