- AC Motor
- General Purpose Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Hz | 60 |
| Full Load Amps | 3.6-3.8 |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| Frame | 56C |
| Rotation | CW/CCW |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Insulation | B |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Weight | 27.0 LB |

