- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3450 rpm
- Three Phase
| Frame | 56C |
| Insulation | B |
| Poles | 2 |
| Full Load Amps | 2.1-2 |
| Voltage Rating | 200-230/460 |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Service Factor | 1.6 |
| Open End Bearing | 6203 |
| Rotation | CW/CCW |
| Phase | Three Phase |
| Hz | 60 |
| Weight | 21.0 LB |

