- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 1150 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Enclosure | EPFC |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Insulation | B |
| Service Factor | 1 |
| Poles | 6 |
| Rotation | Reversible |
| Frame | 56H |
| Full Load Amps | 3.4/1.7 |
| Weight | 0.0 LB |

