- AC Motor
- Brake Motor Application
- 2 hp
- 1740 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Hz | 60 |
| Frame | 145T |
| Poles | 4 |
| Rotation | Reversible |
| Service Factor | 1 |
| Full Load Amps | 5.6/2.8 |
| Motor Application | Brake Motor |
| Insulation | B |
| Voltage Rating | 230/460 |
| Weight | 53.0 LB |

