- AC Motor
- Fan & Blower Motor Application
- 5 hp
- 3490 rpm
- Three Phase
| Motor Application | Fan & Blower |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Insulation | B |
| Service Factor | 1 |
| Enclosure Designation | Drip Proof |
| Enclosure | DP |
| Mounting | Resilient Base |
| Frame | 145T |
| Full Load Amps | 12.4/6.2 |
| Rotation | Reversible |
| Poles | 2 |
| Drive End Bearing | 6205 |
| Weight | 55.0 LB |

