- AC Motor
- General Purpose Motor Application
- 1 hp
- 1140 rpm
- Three Phase
| Insulation | B |
| Poles | 6 |
| Service Factor | 1.25 |
| Rotation | CW/CCW |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Motor Application | General Purpose |
| Full Load Amps | 3.6 |
| Phase | Three Phase |
| Mounting | Rigid |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Frame | 56H |
| Weight | 40.0 LB |

