- AC Motor
- Farm Duty Motor Application
- 1 1/2 hp
- 1725 rpm
- Three Phase
| Poles | 4 |
| Phase | Three Phase |
| Service Factor | 1 |
| Insulation | B |
| Enclosure | TEFC |
| Full Load Amps | 2.4 |
| Motor Application | Farm Duty |
| Frame | 56C |
| Rotation | CW/CCW |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 460/380 |
| Hz | 60 |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Weight | 0.0 LB |

