- AC Motor
- General Purpose Motor Application
- 5 hp
- 3500 rpm
- Single Phase
| Service Factor | 1.15 |
| Frame | 184T |
| Insulation | F |
| Drive End Bearing | 6207 |
| Open End Bearing | 6206 |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Full Load Amps | 24-22 |
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Enclosure Designation | Open Drip Proof |
| Voltage Rating | 208-230 |
| Hz | 60 |
| Enclosure | ODP |
| Poles | 2 |
| Weight | 0.0 LB |

