
- AC Motor
- Fire Pump Motor Application
- 450 hp
- 1785 rpm
- Three Phase
Motor Application | Fire Pump |
Voltage Rating | 460 |
Hz | 60 |
Rotation | Reversible |
Insulation | F |
Phase | Three Phase |
Poles | 4 |
Enclosure Designation | Drip Proof |
Mounting | Rigid Base |
Service Factor | 1 |
Frame | 449TS |
Drive End Bearing | 6314 |
Enclosure | DP |
Full Load Amps | 505 |
Open End Bearing | 6314 |
Weight | 0.0 LB |
EAN or UPC | 722856048691 |
