- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1145 rpm
- Three Phase
| Mounting | Rigid Base |
| Full Load Amps | 3.2-3.2/1.6 |
| Insulation | B |
| Enclosure | TEFC |
| Phase | Three Phase |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6205 |
| Voltage Rating | 208-230/460 |
| Poles | 6 |
| Motor Application | General Purpose |
| Hz | 60 |
| Frame | 143T |
| Open End Bearing | 6203 |
| Weight | 28.0 LB |
| EAN or UPC | 722856013750 |

