
- AC Motor
- Pump Duty Motor Application
- 50 hp
- 3568 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6312 |
Rotation | Reversible |
Service Factor | 1.15 |
Voltage Rating | 575 |
Motor Application | Pump Duty |
Full Load Amps | 45 |
Open End Bearing | 6212 |
Insulation | F |
Phase | Three Phase |
Frame | 326JP |
Hz | 60 |
Poles | 2 |
Mounting | Rigid Base |
Enclosure | TEFC |
Weight | 0.0 LB |
EAN or UPC | 722856063878 |
