
- AC Motor
- Pump Duty Motor Application
- 40 hp
- 1782 rpm
- Three Phase
Frame | 324JP |
Enclosure | TEFC |
Mounting | Rigid Base |
Insulation | F |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 4 |
Drive End Bearing | 6312 |
Motor Application | Pump Duty |
Full Load Amps | 38 |
Voltage Rating | 575 |
Rotation | Reversible |
Hz | 60 |
Phase | Three Phase |
Service Factor | 1.15 |
Open End Bearing | 6212 |
Weight | 0.0 LB |
EAN or UPC | 722856064110 |
