
- AC Motor
- Pump Duty Motor Application
- 30 hp
- 1775 rpm
- Three Phase
Motor Application | Pump Duty |
Hz | 60 |
Frame | 286JP |
Phase | Three Phase |
Drive End Bearing | 6311 |
Full Load Amps | 29.1 |
Open End Bearing | 6211 |
Poles | 4 |
Insulation | F |
Enclosure | TEFC |
Service Factor | 1.15 |
Mounting | Rigid Base |
Rotation | Reversible |
Voltage Rating | 575 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Weight | 0.0 LB |
