
- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1768 rpm
- Three Phase
Motor Application | Pump Duty |
Frame | 256JP |
Voltage Rating | 575 |
Enclosure | TEFC |
Service Factor | 1.15 |
Hz | 60 |
Open End Bearing | 6209 |
Drive End Bearing | 6309 |
Poles | 4 |
Full Load Amps | 19.4 |
Phase | Three Phase |
Enclosure Designation | Totally Enclosed Fan Cooled |
Mounting | Rigid Base |
Insulation | F |
Rotation | Reversible |
Weight | 0.0 LB |
EAN or UPC | 722856063502 |
