
- AC Motor
- Pump Duty Motor Application
- 15 hp
- 3545 rpm
- Three Phase
Motor Application | Pump Duty |
Enclosure | TEFC |
Voltage Rating | 575 |
Open End Bearing | 6209 |
Phase | Three Phase |
Service Factor | 1.15 |
Frame | 254JP |
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6309 |
Hz | 60 |
Mounting | Rigid Base |
Full Load Amps | 14.3 |
Rotation | Reversible |
Poles | 2 |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856062949 |
