
- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1180 rpm
- Three Phase
Phase | Three Phase |
Drive End Bearing | 6309 |
Open End Bearing | 6209 |
Insulation | F |
Mounting | Rigid Base |
Voltage Rating | 575 |
Motor Application | Pump Duty |
Hz | 60 |
Rotation | Reversible |
Service Factor | 1.15 |
Frame | 256JP |
Enclosure | TEFC |
Full Load Amps | 10.3 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 6 |
Weight | 0.0 LB |
EAN or UPC | 722856063625 |
