
- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1762 rpm
- Three Phase
Drive End Bearing | 6309 |
Phase | Three Phase |
Enclosure | TEFC |
Motor Application | Pump Duty |
Enclosure Designation | Totally Enclosed Fan Cooled |
Rotation | Reversible |
Open End Bearing | 6206 |
Frame | 215JP |
Poles | 4 |
Mounting | Rigid Base |
Full Load Amps | 10 |
Voltage Rating | 575 |
Hz | 60 |
Service Factor | 1.15 |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856064240 |
