
- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3518 rpm
- Three Phase
Frame | 215JP |
Hz | 60 |
Motor Application | Pump Duty |
Enclosure | TEFC |
Service Factor | 1.15 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Voltage Rating | 575 |
Open End Bearing | 6206 |
Full Load Amps | 9.5 |
Phase | Three Phase |
Insulation | F |
Rotation | Reversible |
Poles | 2 |
Drive End Bearing | 6309 |
Mounting | Rigid Base |
Weight | 0.0 LB |
EAN or UPC | 722856061751 |
