
- AC Motor
- Pump Duty Motor Application
- 7 1/2 hp
- 1768 rpm
- Three Phase
Full Load Amps | 7.6 |
Voltage Rating | 575 |
Hz | 60 |
Service Factor | 1.15 |
Rotation | Reversible |
Phase | Three Phase |
Insulation | F |
Frame | 213JP |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 4 |
Open End Bearing | 6206 |
Enclosure | TEFC |
Drive End Bearing | 6309 |
Motor Application | Pump Duty |
Mounting | Rigid Base |
Weight | 0.0 LB |
