
- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1185 rpm
- Three Phase
Frame | 213JP |
Full Load Amps | 3.5 |
Hz | 60 |
Poles | 6 |
Mounting | Rigid Base |
Service Factor | 1.15 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Rotation | Reversible |
Phase | Three Phase |
Drive End Bearing | 6309 |
Voltage Rating | 575 |
Motor Application | Pump Duty |
Insulation | F |
Open End Bearing | 6206 |
Enclosure | TEFC |
Weight | 0.0 LB |
EAN or UPC | 722856061508 |
