
- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1182 rpm
- Three Phase
Open End Bearing | 6211 |
Full Load Amps | 40/20 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 6 |
Rotation | Reversible |
Enclosure | TEFC |
Drive End Bearing | 6311 |
Insulation | F |
Phase | Three Phase |
Motor Application | Pump Duty |
Frame | 284JPV |
Hz | 60 |
Voltage Rating | 230/460 |
Mounting | Rigid Base |
Weight | 0.0 LB |
