Skip to content Skip to navigation menu
Marathon Electric MotorsGT3419

GT3419

10 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Close-Coupled Pump Motor
Item #112848645
Marathon Electric MotorsGT3419
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Meets or exceeds NEMA PremiumВ® efficiency. Model is in compliance with EISA2007
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Dual rated motors are nameplated 60/50 hertz, 190/380 volts at next lower HP
  • Class F Insulation
  • Standard assembly F1, reversible to F2 assembly
Weight 164.0 LB
EAN or UPC 722856005762
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison