
- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1180 rpm
- Three Phase
Insulation | F |
Hz | 60 |
Voltage Rating | 230/460 |
Rotation | Reversible |
Open End Bearing | 6206 |
Frame | 215JPV |
Phase | Three Phase |
Enclosure | TEFC |
Mounting | Rigid Base |
Drive End Bearing | 6309 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Motor Application | Pump Duty |
Poles | 6 |
Full Load Amps | 13.6/6.8 |
Weight | 0.0 LB |
EAN or UPC | 722856062956 |
