
- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1185 rpm
- Three Phase
Hz | 60 |
Mounting | Rigid Base |
Open End Bearing | 6206 |
Motor Application | Pump Duty |
Drive End Bearing | 6309 |
Insulation | F |
Voltage Rating | 230/460 |
Frame | 213JPV |
Full Load Amps | 8.6/4.3 |
Service Factor | 1.15 |
Poles | 6 |
Rotation | Reversible |
Enclosure | TEFC |
Phase | Three Phase |
Enclosure Designation | Totally Enclosed Fan Cooled |
Weight | 0.0 LB |
EAN or UPC | 722856062499 |
