
- AC Motor
- Pump Duty Motor Application
- 50 hp
- 1780 rpm
- Three Phase
Mounting | Rigid Base |
Open End Bearing | 6212 |
Full Load Amps | 47 |
Enclosure | TEFC |
Voltage Rating | 575 |
Service Factor | 1.15 |
Hz | 60 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Motor Application | Pump Duty |
Phase | Three Phase |
Drive End Bearing | 6312 |
Frame | 326JM |
Rotation | Reversible |
Poles | 4 |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856063175 |
