- AC Motor
- Pump Duty Motor Application
- 50 hp
- 3568 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Voltage Rating | 575 |
| Poles | 2 |
| Drive End Bearing | 6312 |
| Frame | 326JM |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Insulation | F |
| Hz | 60 |
| Full Load Amps | 45 |
| Open End Bearing | 6212 |
| Weight | 0.0 LB |
| EAN or UPC | 722856064547 |

