
- AC Motor
- Pump Duty Motor Application
- 40 hp
- 3565 rpm
- Three Phase
Phase | Three Phase |
Drive End Bearing | 6312 |
Poles | 2 |
Voltage Rating | 575 |
Enclosure | TEFC |
Frame | 324JM |
Rotation | Reversible |
Service Factor | 1.15 |
Hz | 60 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Insulation | F |
Open End Bearing | 6212 |
Mounting | Rigid Base |
Full Load Amps | 37 |
Motor Application | Pump Duty |
Weight | 0.0 LB |
EAN or UPC | 722856064424 |
