
- AC Motor
- Pump Duty Motor Application
- 30 hp
- 1185 rpm
- Three Phase
Enclosure | TEFC |
Frame | 326JMV |
Poles | 6 |
Rotation | Reversible |
Insulation | F |
Phase | Three Phase |
Hz | 60 |
Open End Bearing | 6212 |
Drive End Bearing | 6312 |
Voltage Rating | 575 |
Motor Application | Pump Duty |
Full Load Amps | 30.5 |
Service Factor | 1.15 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Mounting | Rigid Base |
Weight | 0.0 LB |
EAN or UPC | 722856063007 |
