
- AC Motor
- Pump Duty Motor Application
- 30 hp
- 3550 rpm
- Three Phase
Frame | 286JM |
Poles | 2 |
Rotation | Reversible |
Hz | 60 |
Phase | Three Phase |
Insulation | F |
Enclosure | TEFC |
Open End Bearing | 6211 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Motor Application | Pump Duty |
Drive End Bearing | 6311 |
Voltage Rating | 575 |
Full Load Amps | 28.5 |
Mounting | Rigid Base |
Weight | 0.0 LB |
EAN or UPC | 722856062154 |
