
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1184 rpm
- Three Phase
Motor Application | Pump Duty |
Frame | 324JMV |
Poles | 6 |
Open End Bearing | 6212 |
Drive End Bearing | 6312 |
Rotation | Reversible |
Service Factor | 1.15 |
Full Load Amps | 25.6 |
Insulation | F |
Enclosure | TEFC |
Voltage Rating | 575 |
Hz | 60 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Phase | Three Phase |
Mounting | Rigid Base |
Weight | 0.0 LB |
EAN or UPC | 722856064271 |
