
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1775 rpm
- Three Phase
Frame | 284JM |
Phase | Three Phase |
Motor Application | Pump Duty |
Enclosure Designation | Totally Enclosed Fan Cooled |
Full Load Amps | 24.3 |
Service Factor | 1.15 |
Poles | 4 |
Rotation | Reversible |
Mounting | Rigid Base |
Insulation | F |
Open End Bearing | 6211 |
Hz | 60 |
Voltage Rating | 575 |
Enclosure | TEFC |
Drive End Bearing | 6311 |
Weight | 0.0 LB |
