
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 3555 rpm
- Three Phase
Frame | 284JM |
Motor Application | Pump Duty |
Insulation | F |
Service Factor | 1.15 |
Open End Bearing | 6211 |
Rotation | Reversible |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 2 |
Hz | 60 |
Mounting | Rigid Base |
Voltage Rating | 575 |
Full Load Amps | 24 |
Drive End Bearing | 6311 |
Enclosure | TEFC |
Phase | Three Phase |
Weight | 0.0 LB |
EAN or UPC | 722856064301 |
