
- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1180 rpm
- Three Phase
Poles | 6 |
Insulation | F |
Drive End Bearing | 6311 |
Mounting | Rigid Base |
Frame | 286JMV |
Rotation | Reversible |
Open End Bearing | 6211 |
Service Factor | 1.15 |
Full Load Amps | 20.8 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Voltage Rating | 575 |
Motor Application | Pump Duty |
Hz | 60 |
Enclosure | TEFC |
Phase | Three Phase |
Weight | 0.0 LB |
EAN or UPC | 722856063298 |
